Learn More
Description
Polymer saturated cleanroom paper reduces particle generation associated with standard paper. Autoclavable for use in sterile environments.
- Formulated without organic fillers such as calcium carbonate, titanium dioxide or aluminum silicate
- Possesses both strength and heat resistance, making it ideal for use in laser printers and photocopiers
- Available in white, blue, yellow, pink and green to allow for easy identification as cleanroom paper or to differentiate between shifts, areas or projects
- No natural latex binders
- Excellent toner adhesion
- Cleanroom packaged
- Precision-cut edges
Benefits:
- Very low particle counts and sodium levels
- Reduced ionic and metal contamination
- Compatible with toner and offset printing
- Autoclavable for use in sterile environments
Order Info
Sheets measure 8.5 x 11 in. Packaged 250 sheets per ream, shrink-wrapped and packed in a protective polypropylene bag.
Specifications
Specifications
| Material | Synthetic |
| Color | Blue |
| Dimensions (L x W) | 8.5 x 11 in. |
| Length (English) | 8.5 in. |
| Length (Metric) | 216 mm |
| Width (English) | 11 in. |
| Width (Metric) | 279 mm |
| Autoclavable | Autoclavable |
| For Use With (Application) | Standard duty and high speed laser printers and photocopiers, note taking, cleanroom manuals and work instructions |
| Product Type | Cleanroom Bond Paper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
