Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexWrite™ 22 Cleanroom Bond Paper
SDP

Catalog No. 19003482 Shop All Texwipe Products
Change view
Click to view available options
Color:
Blue
Green
White
Yellow
Product Type:
Cleanroom Bond Paper
Three Hole Punch Paper
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19-003-482 Green Cleanroom Bond Paper
18-344E White Cleanroom Bond Paper
19-034-183 Blue Three Hole Punch Paper
18-344B Blue Cleanroom Bond Paper
18-344D Yellow Cleanroom Bond Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-003-482 Supplier Texwipe™ Supplier No. TX5831
Add to Cart
Add to Cart

Impregnated with synthetic copolymer that helps reducing risk of particle generation associated with standard papers

Polymer saturated cleanroom paper reduces particle generation associated with standard paper. Autoclavable for use in sterile environments.

  • Formulated without organic fillers such as calcium carbonate, titanium dioxide or aluminum silicate
  • Possesses both strength and heat resistance, making it ideal for use in laser printers and photocopiers
  • Available in white, blue, yellow, pink and green to allow for easy identification as cleanroom paper or to differentiate between shifts, areas or projects
  • No natural latex binders
  • Excellent toner adhesion
  • Cleanroom packaged
  • Precision-cut edges

Benefits:

  • Very low particle counts and sodium levels
  • Reduced ionic and metal contamination
  • Compatible with toner and offset printing
  • Autoclavable for use in sterile environments

Order Info

Sheets measure 8.5 x 11 in. Packaged 250 sheets per ream, shrink-wrapped and packed in a protective polypropylene bag.

Specifications

Material Synthetic
Color Green
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Autoclavable Autoclavable
For Use With (Application) Laser printers and photocopiers
Product Type Cleanroom Bond Paper
Weight (English) 22 lb.
Weight (Metric) 32.6 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.