Learn More
Thermo Scientific™ Tft.-80.4 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
Shop All Thermo Scientific Products

Description
Increase sample processing with the 10-place capacity of the Thermo Scientific™ TFT-80.4 10 x 4.4mL Fixed-Angle Rotor.
Recommended for:
Protein, virus and DNA isolation.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | TFT-80.4 Fixed Angle Rotor |
| Material | Titanium |
| Type | Fixed Angle Rotor |
| Capacity | 10 x 4.4 mL |
| Max. RCF | 468,246 x g |
| Max. Speed | 80,000 rpm |
| Radius (Metric) | 65.5 mm |
| Radius (Metric) Min. | 34.1 mm |
| K Factor | 25.8 |
| Max. Tube Length | 60 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.