Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TG-BiodieselMT GC Column

Catalog No. 26MB91932 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
Material:
Fused Silica
For Use With (Application):
GC/MS, Glycerides ASTM D6584
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material For Use With (Application)
26-MB91932 15 m Fused Silica GC/MS, Glycerides ASTM D6584
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 26-MB91932 Supplier Thermo Scientific™ Supplier No. 26MB91932

missing translation for 'validMainframeMsg'

Used for glycerides analysis according ASTM D6584.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS, Glycerides ASTM D6584
Film Thickness 0.1 μm
Length (Metric) 15 m
Material Fused Silica
Polarity Non-Polar
Quantity Each
Stationary Phase TraceGOLD™ TG-BIODIESELMT
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Max. Temperature (Metric) 320°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.