Learn More
Thermo Scientific™ TH-641 Swinging Bucket Rotor Package for WX+ Ultraspeed Centrifuges
Shop All Thermo Scientific Products

Description
Process samples effectively with the Thermo Scientific™ TH-641 Swinging Bucket Rotor Package.
Order ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), extra plugs and caps (03045), tube removal tool (12826), tube racks (two) (03726) separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific Sorvall WX Ultra Series Floor Model Centrifuge
Recommended for:
Rate zonal isolation of RNA and subcellular particles
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | TH-641 Swinging Bucket Rotor Package |
| Material | Titanium |
| Type | Swinging Bucket Rotor |
| Capacity | 6 x 13.2 mL |
| Max. RCF | 287,660 x g |
| Max. Speed | 41,000 rpm |
| Radius (Metric) | 153.2 mm |
| Radius (Metric) Min. | 71.9 mm |
| K Factor | 114 |
| Max. Tube Length | 89 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.