Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TH-660 Swinging Bucket Rotor Package
GSA_VA

Catalog No. 10502 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 4.4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
10-502 6 x 4.4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-502 Supplier Thermo Scientific™ Supplier No. 10502
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Process samples effectively with the TH-660 Swinging Bucket Rotor.

Process samples effectively with the Thermo Scientific™ TH-660 Swinging Bucket Rotor Package.

Ordering Information:

Order Re-Seal 11 × 32mm tube vise (45537) separately. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific Sorvall WX80/90/100 Ultra Centrifuge Series

Recommended for:

Rate zonal isolation of proteins and RNA.

Note:

Conical Adapter Removal Tool (Parts only available directly from Seton Scientific) can be ordered as 4209

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description TH-660 Swinging Bucket Rotor Package
Material Titanium
Type Swinging Bucket Rotor
Capacity 6 x 4.4 mL
Max. RCF 488,576 x g
Max. Speed 60,000 rpm
Radius (Metric) 121.5 mm
Radius (Metric) Min. 64.6 mm
K Factor 44.4
Max. Tube Length 60 mm
Max. Tube Diameter 11 mm
Net Weight 12.8 lb. (5.8 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 90°
Avg. RCF 374,173 x g
Min. RCF 259,770 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.