Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TH13-6 x 50 Swinging Bucket Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
GSA_VA

Catalog No. 75003010 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-010 6 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-003-010 Supplier Thermo Scientific™ Supplier No. 75003010
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Achieve gradient separations or pelleting directly to the bottom of the tube with these rotors, designed for round or conical tubes.

Achieve gradient separations or pelleting directly to the bottom of the tube with the Thermo Scientific™ TH13-6 x 50mL Swinging-Bucket Rotor, designed for round or conical tubes.

Thermo Scientific™ Auto-Lock™ Rotor Exchange

  • Secure, push-button rotor exchange in less than 3 seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Thermo Scientific™ Auto-ID™ Instant Rotor Identification

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description TH13-6x50 Swinging Bucket Rotor
Material Aluminum with Titanium Buckets
Type Swinging Bucket Rotor
Capacity 6 x 50 mL
Max. RCF 30,314 x g
Max. Speed 13,100 rpm
Radius (Metric) 107 mm
Radius (Metric) Min. 33 mm
K Factor 1,503
Max. Tube Length 104 mm
Max. Tube Diameter 29 mm
Net Weight 15.8 lb. (7.2 kg)
For Use With (Equipment) Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
Angle 90°
Biocontainment Yes
Show More Show Less
How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.