Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thank You For Practicing Social Distancing Floor Sign

Catalog No. 19129463
Click to view available options
Color:
White
White on Orange

Sign designed to remind employees of the importance of social distancing, and provide valuable safety information at the point of need.

  • Improves facility safety by alerting employees to important safety information in areas with foot traffic.
  • B-819 Anti-skid vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0°F (-18°C).

Message:

THANK YOU FOR PRACTICING
SOCIAL DISTANCING

Specifications

Material Vinyl
Adhesive Type Acrylic
Mounting Type Self-adhesive
Thickness 0.012 in.
Languages English
Dimensions (L x W) 14 x 18 in.
Product Type Floor Sign
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.