Learn More
Description
- Improves facility safety by alerting employees to important safety information in areas with foot traffic.
- B-819 Anti-skid vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0°F (-18°C).
Message:
THANK YOU FOR PRACTICING
SOCIAL DISTANCING
Specifications
Specifications
| Material | Vinyl |
| Adhesive Type | Acrylic |
| Mounting Type | Self-adhesive |
| Thickness | 0.012 in. |
| Languages | English |
| Dimensions (L x W) | 14 x 18 in. |
| Product Type | Floor Sign |
| Color | White on Orange |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.