Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thank You For Practicing Social Distancing Sign (Spanish)

Catalog No. 19129605 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Aluminum
Polyester with Polyester Overlaminate
Polystyrene
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-129-605 7 x 10 in. Polyester with Polyester Overlaminate
19-129-603 7 x 10 in. Polystyrene
19-129-604 10 x 14 in. Polystyrene
19-129-606 10 x 14 in. Polyester with Polyester Overlaminate
19-129-607 7 x 10 in. Aluminum
19-129-608 10 x 14 in. Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-129-605 Supplier Brady™ Supplier No. 170319

Post this sign throughout your facility to remind employees and visitors of CDC guidelines for social distancing.

  • This B-401 polystyrene material is ideal for use in light duty areas and is perfect for temporary identification
  • With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
  • Great for indoor and outdoor use
  • Service temperature of -40 to 175°F (-40 to 80°C)

 

  • B-302 polyester, which is an indoor / outdoor high-performance material with a permanent pressure-sensitive adhesive
  • Flexible material conforms to most surfaces and provides clear identification in even the harshest environments
  • Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors
  • Survives drastic temperature variations up to 230°F (110°C), and can be applied at 0°F (-18°C)

 

  • Durable non-reflective aluminum material (B-555) provides lasting identification with durable inks and clear-coat protection for added fade resistance
  • Designed for both indoor and outdoor use
  • Withstands wind, rain, sunlight and high temperatures

Specifications

Material Polyester with Polyester Overlaminate
Adhesive Type Permanent Acrylic
Mounting Type Self-adhesive
Languages Spanish
Dimensions (L x W) 7 x 10 in.
Displayed Text GRACIAS POR PRACTICAR EL DISTANCIAMIENTO SOCIAL
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.