Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ The Scout™ Rimless Safety Glasses with Clear Temple and Clear Lens PROMO
Shop All Protective Industrial Products Inc. ProductsDescription
- Polycarbonate unilens
- Over-the-glass design fits over all prescription eyewear
- Can also be worn by itself as a regular safety glass
- Molded nose bridge design to fit the vast majority of users
- Indirect vent temples to reduce fogging
- Clear Lens - clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications
- Uncoated
- Economical style intended to be used by visitors to a facility, or other short-term applications
- Individually bagged
Specifications
Specifications
| Lens Coating | Uncoated |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Temple Style | Vented |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Frame Type | Rimless |
| Packaging | No Dispenser Box |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?