Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ 95kPa Compliant Transport Bags

Catalog No. p-2672441 Shop All Therapak Corporation Products
Change view
Click to view available options
Product Type:
1-pocket Transport Bag
2-pocket Transport Bag
Includes:
Absorbent Pad
Aqui-Pak Pouch
Bag only
Tube Shuttle, Absorbent Pad
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
22-130-020 2-pocket Transport Bag Bag only
22-130-021 2-pocket Transport Bag Absorbent Pad
22-130-022 2-pocket Transport Bag Tube Shuttle, Absorbent Pad
22-130-023 2-pocket Transport Bag Aqui-Pak Pouch
22-130-411 1-pocket Transport Bag Bag only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-130-020 Supplier Therapak™ Supplier No. 15650
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use as a secondary water-tight receptacle

  • Leak-resistant seal
  • Back pocket holds quarter-folded requisition forms
  • To transport multiple primary tubes, use the Aqui-Pak™ absorbent and tube separator
  • Easy-to-use — simply insert specimen tube and absorbent material into the front pocket, peel away the white tape liner, and fold down adhesive to cover the opening
  • For transport of multiple primary tubes, use the Aqui-Pak absorbent and tube separator with a 95 kPa bag
  • For transport of cryogenic cryoboxes in a frozen shipper, use the 12 × 15 in. (30.5 × 38.1cm), one-pocket bag, which accommodates up to 3 in. (7.6cm) tall cryoboxes

Compliance

Meet DOT and IATA regulations for shipping biological substances.

Specifications

Description Two-pocket bag
Certifications/Compliance DOT and IATA regulations for shipping biological substances
Closure Type Leak-resistant Seal
Color Clear with White Tape Liner
Includes Bag only
Material Plastic
Dimensions (L x W) 11 x 7 in. (27.9 x 17.8cm)
Length (English) 11 in.
Width (English) 7 in.
Product Type 2-pocket Transport Bag
Length (Metric) 27.9 cm
Width (Metric) 17.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.