Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Absorbent Materials

Catalog No. 22130044 Shop All Therapak Corporation Products
Change view
Click to view available options
Type:
Absorbent Sheet
Absorbent Wadding
Size:
12 in. x 100 ft.
12 x 12 in.
3 x 4 in.
3 x 6 in.
6 x 6 in.
Capacity (Metric):
Absorbent: 120 mL
Absorbent: 240 mL
Absorbent: 400 mL
Absorbent: 50 mL
Absorbent: 900 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Size Capacity (Metric)
22-130-044 Absorbent Wadding 12 in. x 100 ft. Absorbent: 400 mL
22-130-039 Absorbent Sheet 3 x 4 in. Absorbent: 50 mL
22-130-040 Absorbent Sheet 3 x 6 in. Absorbent: 120 mL
22-130-041 Absorbent Sheet 6 x 6 in. Absorbent: 240 mL
22-130-042 Absorbent Sheet 12 x 12 in. Absorbent: 900 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-130-044 Supplier Therapak™ Supplier No. 10501R
Only null left
Add to Cart
Add to Cart

For proper packing of biological specimens in accordance with IATA and DOT regulations

Absorbent Sheets

  • Tissue-based material impregnated with super-absorbent polymers
  • Place between primary receptacle and secondary packaging
  • Available in 3 x 4 in., 3 x 6 in., 6 x 6 in. or 12 x 12 in.

Absorbent Wadding
  • 12 in. perforated sections on a roll
  • Excellent void fill and cushioning material for biological specimen transport
  • Protects fragile shipping containers and specimen tubes
  • Each 12 x 12 in. section is capable of absorbing up to 400 mL of liquid

To comply with IATA Packing Instructions 650and DOT Triple Packaging Requirements, insert sufficient absorbent material between primary receptacle and secondary packaging to contain the total potential volume of the specimen(s) being transported.

Compliance

IATA Regulations (section 3.6.2.2.3.8)

Specifications

Applications For Biological specimen transport
Size 12 in. x 100 ft.
Type Absorbent Wadding
Capacity (Metric) Absorbent: 400 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.