Learn More
Description
- Tamper-evident 1.75mL polyethylene adhesive-seal bags perforated for quick entry
- With sealable specimen pouch and a requisition pouch
- Dimensions: 7.5 x 9.5 in. (19.05 x 24.1cm)
Specifications
Specifications
| Quantity | 1000/Cs. |
| Type | Adhesive Seal STAT Bag |
| Material | Polyethylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.