Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Bulk Supply Kits including 45mL Flip Top Vials

Catalog No. 22131471 Shop All Therapak Corporation Products
Change view
Click to view available options
Includes:
Single 45 mL flip top vials
Split 45 mL flip top vials
No. per Case:
100/Cs.
25/Cs.
50/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes No. per Case
22-131-471 Single 45 mL flip top vials 25/Cs.
22-131-473 Single 45 mL flip top vials 100/Cs.
22-131-472 Single 45 mL flip top vials 50/Cs.
22-131-474 Split 45 mL flip top vials 25/Cs.
22-131-475 Split 45 mL flip top vials 50/Cs.
22-131-476 Split 45 mL flip top vials 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-131-471 Supplier Therapak™ Supplier No. 40054
This item is not returnable. View return policy

Provides the most economical drug testing supply solution in the industry

Single Bulk Supply Kits includes individually wrapped beaker collection cups with temperature strips, specimen transport bags with absorbent and 45mL tamper evident vials. Split Bulk Supply Kits includes individually wrapped beaker collection cups with temperature strips, specimen transport bags with absorbent and two 45mL tamper evident vials.

  • Space-saving
  • For both single and split collection applications
  • Three different packaging configurations with case quantities of 25, 50 and 100

Specifications

Product Type Flip-Top Vial Bulk Supply Kit
Capacity (English) 1.5 oz.
Capacity (Metric) 45 mL
Includes Single 45 mL flip top vials
No. per Case 25/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.