Learn More
Description
- Offer multiple temperature zones within the same container
- Specimens requiring freezing, refrigerated, and ambient temperatures can be easily segregated; required temperatures of the individual specimen can be maintained
- Interlocking foam lids help to preserve temperature; nylon mesh belt with a quick-release buckle fits across lid for added security
- Durable, easy-to-clean corrugated plastic outer shell
- Built-in reinforced metal handles assure safe transport from the vehicle to the testing area
- Available with EPS foam or high R-value urethane inserts
Order Info
Measure 28L x 19W x 14 in. D.
Specifications
Specifications
| Includes | Full urethane inserts |
| Applications | Large capacity courier transports |
| Dimensions (LxWxH) | 28 x 19 x 14 in. |
| Material | EPS Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.