Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Coleman™ Molded Handle Coolers

Catalog No. 22131518 Shop All Therapak Corporation Products
Change view
Click to view available options
Capacity (Metric):
34 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-131-518 34 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-131-518 Supplier Therapak™ Supplier No. 56240G

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With 0% ozone depleting materials

  • Made of environmentally friendly insulation
  • Molded handles for easy carrying
  • Removable lid

Specifications

Closure Type Removable
Capacity (English) 36 qt.
Includes 0% Ozone depleting materials, molded handle
Product Type Coleman Cooler
Color Blue
Capacity (Metric) 34 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.