Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Coleman™ Ultimate Coolers

Catalog No. 22131519 Shop All Therapak Corporation Products
Change view
Click to view available options
Capacity (Metric):
54.8 L
77.6 L
Product Type:
Cooler
Wheeled Cooler
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
22-131-519 77.6 L Wheeled Cooler
22-131-514 54.8 L Cooler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-131-519 Supplier Therapak™ Supplier No. 56241G

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • Two way handles for flexible easy carrying
  • Rustproof, leak resistant no-tilt drain
  • Two inches of insulation in the lid

Specifications

Closure Type 2 in. Insulated
Capacity (English) 82 qt.
Includes 2-Way Handles
Holds Temp., Hours Depends on Coolant Used and External Environment
Design Ultimate
Product Type Wheeled Cooler
Color Green
Capacity (Metric) 77.6 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.