Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ EPS (Expanded Polystyrene) Insulated Shippers

Catalog No. 22130321 Shop All Therapak Corporation Products
Click to view available options
Dimensions (L x W x H) Exterior:
11 x 9.5 x 10.62 in.
15 x 13.25 x 12.12 in.
19.5 x 16.5 x 15.5 in.
8.25 x 7.25 x 7 in.
Size:
X-Small
Small
Medium
Large
Dimensions (D x W x H) Interior:
12 x 10.25 x 9 in.
16.5 x 13.5 x 13 in.
5.5 x 4.5 x 4.5 in.
7.87 x 6.37 x 7.75 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

For refrigerated and frozen specimen shipments

  • Ideal insulated shippers for reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories who ship and receive temperature sensitive specimens
  • Wall thickness insulation ranges from 1 to 2 in. depending on cooler
  • Extra Small Insulated Shipper

    • Holds up to two cold packs for a small refrigerated specimen shipment
  • Small Insulated Shipper
    • For routine specimen shipments of cold or frozen specimens in clinical trials studies
    • Accommodates one standard 2 or 3 in. cryostorage box
    • Primarily used as an overnight shipping system for a single patient set of specimen tubes
    Medium Insulated Shipper
    • Holds up to two standard 2 or 3 in. cryostorage boxes
    • Ideal for shipping up to five small specimen bags of sample tubes for clinical trial site shipments to a laboratory
    Large Insulated Shipper
    • Holds up to 25 pounds of dry ice making it suitable for applications that involve frozen transport up to 72 hours
    • Used for overnight shipments of multiple patient specimen packages where dry ice capacity may be reduced to accommodate more specimen bags or crystorage boxes

Specifications

Quantity Up to two standard 2 or 3 in. cryostorage boxes
Includes EPS cooler and corrugated shipping box
Applications For reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories
Size Medium
Dimensions (L x W x H) Exterior 15 x 13.25 x 12.12 in.
Dimensions (D x W x H) Interior 12 x 10.25 x 9 in.
Material Expanded Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.