Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Therapak™ EPS (Expanded Polystyrene) Insulated Shippers
For refrigerated and frozen specimen shipments
$266.50 - $349.00
Specifications
Applications | For reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories |
---|---|
Material | Expanded Polystyrene |
Catalog Number | Mfr. No. | Dimensions (L x W x H) Exterior | Size | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) Exterior | Size | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
22-130-407
|
Therapak™
56519 |
11 x 9.5 x 10.62 in. | Small | 7.87 x 6.37 x 7.75 in. |
Case of 8 for $348.00
|
|
|||
22-130-415
|
Therapak™
56442 |
8.25 x 7.25 x 7 in. | X-Small | 5.5 x 4.5 x 4.5 in. |
Case of 12 for $310.00
|
![]() |
|||
22-130-320
|
Therapak™
56522 |
18.25 x 15.75 x 13.75 in. | Large | 15.75 x 12.75 x 11 in. |
Case of 2 for $266.50
|
|
|||
22-130-321
|
Therapak™
56537 |
15 x 13.25 x 12.12 in. | Medium | 12 x 10.25 x 9 in. |
Case of 4 for $349.00
|
|
|||
Description
- Ideal insulated shippers for reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories who ship and receive temperature sensitive specimens
- Wall thickness insulation ranges from 1 to 2 in. depending on cooler
- Holds up to two cold packs for a small refrigerated specimen shipment
- Small Insulated Shipper
- For routine specimen shipments of cold or frozen specimens in clinical trials studies
- Accommodates one standard 2 or 3 in. cryostorage box
- Primarily used as an overnight shipping system for a single patient set of specimen tubes
Medium Insulated Shipper - Holds up to two standard 2 or 3 in. cryostorage boxes
- Ideal for shipping up to five small specimen bags of sample tubes for clinical trial site shipments to a laboratory
- Holds up to 25 pounds of dry ice making it suitable for applications that involve frozen transport up to 72 hours
- Used for overnight shipments of multiple patient specimen packages where dry ice capacity may be reduced to accommodate more specimen bags or crystorage boxes
Extra Small Insulated Shipper
Specifications
For reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories | |
Expanded Polystyrene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title