Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Exempt Animal Specimen Labels

Catalog No. 22130066 Shop All Therapak Corporation Products
Change view
Click to view available options
Size (Metric):
8.8 x 2.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
22-130-066 8.8 x 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-130-066 Supplier Therapak™ Supplier No. 54751
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Complies with IATA regulations for shipping veterinary specimens

Exempt Animal Specimen category applies to shipment of animal specimens for which, through professional judgment, has been determined there is minimal likelihood that pathogens are present.

  • Easy-to-use roll format
  • Simply apply the self-adhesive label to the exterior of complaint packaging prior to shipping
  • 500 labels per roll

Specifications

Certifications/Compliance IATA
Adhesive Type Self-adhesive
Format Label
Product Type Exempt Animal Specimen Label
For Use With (Application) For shipping veterinary specimens
Quantity 500/Pk.
Size (English) 3.5 x 1 in.
Size (Metric) 8.8 x 2.5 cm
Length (English) 3.5 in.
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.