Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Constructed of EPS
- Holds three tubes
- Foam lid sits tightly over tubes to provide an insulated transport environment
- Holds tube sizes up to 16 x 100mm
Specifications
Specifications
| Material | EPS |
| Description | Small foam mailer |
| For Use With (Equipment) | Tubes up to 16 x 100 mm |
| Holds | Up to 3 tubes |
| No. per Case | 50/Cs. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?