Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Frozen Specimen Label

Catalog No. 22130119 Shop All Therapak Corporation Products
Change view
Click to view available options
Size (Metric):
5.08 x 2.22 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
22-130-119 5.08 x 2.22 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-130-119 Supplier Therapak™ Supplier No. 54609
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient marking label for frozen content identification

  • 500 labels per roll

Specifications

Certifications/Compliance DOT, IATA
Format Label
Product Type Frozen Specimen Label
For Use With (Application) Convenient marking label for frozen content identification
Quantity 1000/Roll
Size (English) 2 x 0.875 in.
Size (Metric) 5.08 x 2.22 cm
Length (English) 2 in.
Width (English) 0.875 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.