Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Thermal Conductivity Bars
SDPSCI_ED

Catalog No. S82876 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Class Size:
1 Lab Group
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S82876 1 Lab Group
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Prop 65 Warning
Catalog No. S82876 Supplier United Scientific™ Supplier No. CBR001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Prop 65 Warning

Thermal Conductivity Bars quickly show heat transfer rates.

  • This simple and ingenious device quickly and graphically shows students how different metals conduct heat at different rates.
  • It consists of four identically sized bars of common metals - steel, brass, aluminum, and copper - mounted parallel to one another in a plastic support.
  • Attached to each bar is a liquid crystal thermometer.
  • When the ends of the bars are immersed in hot water, the thermometers quickly show the progress of heat along each bar.
  • Students can measure the time for the tops of the bars to reach the top display temperature (42°C) and discover how well each metal conducts heat.
  • Height: 20 cm, Width: 5.5 cm, Weight: 145 g.
  • Bar dimensions (each bar): Length: 13.5 cm, Width: 0.9 cm, Thickness: 0.5 cm.
  • Display temperature range: 35°C - 42°C x 1°C.

Specifications

Grade 5+
Height (English) 8 in.
Includes Four identically-sized bars of common metals - steel, brass, aluminum, and copper - mounted parallel to one another in a plastic support.
Weight (English) 5 oz.
Weight (Metric) 145 g
Class Size 1 Lab Group
Product Type Conductivity Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.