Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Thermal Printer for iBright and iGlow Imaging Systems

Catalog No. A45235
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A45235 1 printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A45235 Supplier Invitrogen™ Supplier No. A45235
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-speed and compact thermal printer is plug-and-play and connects directly to an iBright Imaging System.

The Sony UP-X898MD Digital Graphic Printer is a thermal printer that supports direct printing from iBright and iGlow Imaging Systems. Capable of delivering high quality black and white prints in less than two seconds, this high-speed and compact printer is plug-and-play and connects directly to iBright and iGlow Imaging Systems through one of the available USB ports. Print high-quality images in seconds with no need for a network connection. Images in the view port print as displayed with current zoom level and analysis annotations preserved.

Features of the Digital Graphic Printer include:

  • High-speed printing—prints 320 mm x 100 mm images in approximately two seconds
  • Compact, space-saving design (88 mm x 154 mm x 240 mm (HxWxD))
  • High-density 325 dpi printing (1280 x 500 pixels)
  • 256 grey-scale levels
  • USB 2.0 interface
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) iBright and iGlow Imaging Systems
Resolution 325 DPI
Dimensions 3.46 x 6.06 x 9.45 in (88 x 154 x 240 mm)
Capacity Up to 254
Shipping Condition Room Temperature
For Use With (Application) Chemiluminescent Western Blot Imaging, DNA Gel Imaging, Protein Gel Imaging
Product Line iBright
Product Type Imaging System
Quantity 1 printer
Weight (English) 5.5 lb
Weight (Metric) 2.5 kg
Show More Show Less
Does the iGlow Gel Documentation System support printing to a thermal printer?

Yes. The iGlow Gel Documentation System is compatible with the Sony UP-X898MD thermal printer (Cat. No. A45235). The printer connects directly to the imager using a USB A-B cable, allowing users to print images directly from the system.

How are images on an iBright Imaging System printed on a thermal printer?

Once communication is established between the IBright imager and the thermal printer, a print button will become available on the main screen near the image display. Pressing this button will initiate printing of the image currently shown on the instrument screen. This is a separate workflow from the print settings available through the system menu, which are used for printing image reports on a standard network printer.

For more information on iBright features and capabilities, visit this page.

How does the Thermal Printer for iBright Imaging Systems (Cat. No. A45235) interface with the iBright Imaging Systems?

To establish communication between the Thermal Printer and the iBright imager, first the communication channel on the printer needs to be updated. This can be done by accessing the printer menu, navigating from Digital to Driver and then using the up down toggle to set the printer to channel 897. Once that is complete, the thermal printer can then be connected directly to one of the iBright imager rear USB ports via A to B type USB cable. After installation, the thermal printer can be controlled directly with the iBright onboard software via the on-screen print functionality.

What is the weight of the Thermal Printer for iBright Imaging Systems?

The Thermal Printer for iBright Imaging Systems weighs approximately 5.5 lbs (2.5 kg).

What are the dimensions of the Thermal Printer for iBright Imaging Systems?

Here are the dimensions of the Thermal Printer for iBright Imaging Systems:
Approximately 3.46 x 6.06 x 9.45 inches (88 x 154 x 240 mm).

What is the power consumption of the Thermal Printer for iBright Imaging Systems?

In stand-by mode, the power consumption of the Thermal Printer for iBright Imaging Systems is 10 Watts, and during the printing process, it is 115 Watts.

Which computer systems are compatible with the Thermal Printer for iBright Imaging Systems?

Windows 7/8/10 (32/64 bit) and MacOSX systems are compatible with the Thermal Printer for iBright Imaging Systems.

What type of paper do you recommend for the Thermal Printer for iBright Imaging Systems?

We recommend using ABS Imaging Systems Roll Paper Hi-Gloss aper (Fisher Cat. No. NC0026385). It is 110 mm wide, with up to 245 prints per roll.


WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.