Learn More
Description
- Manufactured to exacting quality standards — lot traceable, consistent performance roll-to-roll, lot-to-lot
- Maintains stable, long-lasting images when properly stored
Order Info
Individually wrapped in foil for protection from moisture and light.
Specifications
Specifications
| Dimensions (L x W) | 74 ft. x 4.37 in. |
| Length (English) | 74 ft. |
| Length (Metric) | 23 m |
| Width (English) | 4.37 in. |
| Width (Metric) | 111 mm |
| For Use With (Equipment) | Clinitek 200+ Abbott Cell-Dyn 100-500 |
| Product Type | Thermal and Bond Paper individually wrapped in foil |
| Quantity | 6 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.