Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Thermal Printer Paper for Clinical Chemistry Analyzers

Catalog No. 21200105
Change view
Click to view available options
Description:
80 ft. x 58 mm wide, 45 mm dia.
82 ft. x 110 mm wide, 47 mm dia.
82 ft. x 80 mm wide, 47 mm dia.
Quantity:
10 Rolls/Box; 48 Rolls/Case
5 Rolls/Box; 24 Rolls/Cs.
5 Rolls/Box; 48 Rolls/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Quantity
21-200-105 82 ft. x 110 mm wide, 47 mm dia. 5 Rolls/Box; 24 Rolls/Cs.
21-200-106 80 ft. x 58 mm wide, 45 mm dia. 5 Rolls/Box; 48 Rolls/Cs.
21-200-108 82 ft. x 80 mm wide, 47 mm dia. 10 Rolls/Box; 48 Rolls/Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-200-105 Supplier Globe Scientific Supplier No. 7156
Add to Cart
Add to Cart

Thermal printer paper for use with popular chemistry analyzers.

  • For use with Chiron™/Ciba Corning™/Bayer™ 550 Express™ and Express Plus analyzers, Elan Atac 6000, Horiba ABX™ Mira™ Plus and Mira S Plus, MLA™ Electra™ 800, Roche™ Cobas Mira analyzers
  • Size (L x W): 82 ft. x 110mm
  • Dia.: 47mm

Specifications

Type Printer Paper
Description 82 ft. x 110 mm wide, 47 mm dia.
For Use With (Equipment) Chiron™/Ciba Corning™/Bayer™ 550 Express™ and Express Plus analyzers, Elan Atac 6000, Horiba ABX™ Mira™ Plus and Mira S Plus, MLA™ Electra™ 800, Roche™ Cobas Mira analyzers
Quantity 5 Rolls/Box; 24 Rolls/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.