Learn More
Globe Scientific Thermal Printer Paper for Clinical Chemistry Analyzers
Description
- Size (L x W): 80 ft. x 58mm
- Dia.: 45mm
- Quantity: 5 rolls/box; 48 rolls/case
Specifications
Specifications
| Type | Printer Paper |
| Description | 80 ft. x 58 mm wide, 45 mm dia. |
| For Use With (Equipment) | Sysmex CA 50, 500, 1000, 1500 and 5000 analyzers |
| Quantity | 5 Rolls/Box; 48 Rolls/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.