Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Labels, B-408

Catalog No. 19109290 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
101.6 x 165.1 mm (W x H)
101.6 x 50.8 mm (W x H)
152.4 x 101.6 mm (W x H)
50.8 x 25.4 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-290 76.2 x 127 mm (W x H)
19-109-236 50.8 x 25.4 mm (W x H)
19-109-253 76.2 x 25.4 mm (W x H)
19-109-274 76.2 x 50.8 mm (W x H)
19-109-309 152.4 x 101.6 mm (W x H)
19-109-357 101.6 x 50.8 mm (W x H)
19-109-403 101.6 x 165.1 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-109-290 Supplier Brady™ Supplier No. THT204081
Add to Cart
Add to Cart

For thermal transfer printers. Brady™ Thermal Transfer Printable Labels are constructed of Repositionable Paper used for general and industrial identification.

  • Available in various sizes

Specifications

Description Recommended ribbon series: R4300; R4500; R6103
Adhesive Type Acrylic, Removable
Coating None
Color White
Finish Matte
Format Roll
Material Paper (B-408)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) General and industrial identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-20-408-1
No. per Pack 1000 Label(s) / Roll
Quantity 1000/Pk.
Shape Rectangle
Size 76.20 mm (W) x 127.00 mm (H)
Size (Metric) 76.2 x 127 mm (W x H)
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 130.18 mm
Dimensions (L x W) 127 x 76.20 mm
Length (English) 5 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Height (English) 5 in.
Height (Metric) 127 mm
Alternate Part Number THT-20-408-1
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.