Learn More
Description
- Available in various sizes
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Thermal Transfer Printable Labels |
| Adhesive Type | Acrylic |
| Color | White, Translucent |
| Finish | Matte |
| Format | Roll |
| Material | Vinyl, Self-laminating |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printer Label |
| For Use With (Application) | Laboratory Identification - Bottle, Tube and Vial |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.