Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Labels, B-427

Catalog No. 19109201 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
12.7 x 36.5 mm (W x H)
12.7 x 57.15 mm (W x H)
12.7 x 95.25 mm (W x H)
19.05 x 23.7 mm (W x H)
19.05 x 44.45 mm (W x H)
20.3 x 36.5 mm (W x H)
20.32 x 36.5 mm (W x H)
25.4 x 25.4 mm
25.4 x 50.8 mm (W x H)
25.4 x 57.15 mm (W x H)
25.4 x 95.25 mm (W x H)
38.1 x 19.05 mm (W x H)
44.45 x 25.4 mm (W x H)
44.45 x 38.10 mm (W x H)
48.26 x 80.95 mm (W x H)
50.8 x 9.53 mm (W x H)
55.88 x 12.7 mm (W x H)
57.15 x 50.08 mm (W x H)
63.5 x 57.15 mm (W x H)
Labels per Row:
1
2
3
4
Quantity:
10,000/Pk.
1000/Pk.
1500/Pk.
2000/Pk.
2500/Pk.
3000/Pk.
3500/Pk.
5000/Pk.
6000/Pk.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Labels per Row Quantity
19-109-201 25.4 x 50.8 mm (W x H) 1 3000/Pk.
19-109-178 12.7 x 95.25 mm (W x H) 3 6000/Pk.
19-109-188 25.4 x 25.4 mm 2 5000/Pk.
19-109-189 44.45 x 25.4 mm (W x H) 1 5000/Pk.
19-109-191 44.45 x 38.10 mm (W x H) 1 2500/Pk.
19-109-197 55.88 x 12.7 mm (W x H) 1 3000/Pk.
19-109-200 38.1 x 19.05 mm (W x H) 1 3000/Pk.
19-109-314 63.5 x 57.15 mm (W x H) 1 1000/Pk.
19-109-316 50.8 x 9.53 mm (W x H) 1 1000/Pk.
19-109-317 25.4 x 95.25 mm (W x H) 2 2000/Pk.
19-109-366 19.05 x 23.7 mm (W x H) 4 10,000/Pk.
19-109-372 12.7 x 36.5 mm (W x H) 1 5000/Pk.
19-109-373 19.05 x 44.45 mm (W x H) 1 3500/Pk.
19-109-374 20.3 x 36.5 mm (W x H) 1 3500/Pk.
19-109-378 25.4 x 57.15 mm (W x H) 1 3000/Pk.
19-109-381 25.4 x 95.25 mm (W x H) 1 3000/Pk.
19-109-382 48.26 x 80.95 mm (W x H) 1 1500/Pk.
19-109-383 57.15 x 50.08 mm (W x H) 1 1500/Pk.
19-109-388 19.05 x 44.45 mm (W x H) 4 10,000/Pk.
19-109-393 20.32 x 36.5 mm (W x H) 4 10,000/Pk.
19-109-398 25.4 x 57.15 mm (W x H) 2 3000/Pk.
19-109-399 12.7 x 57.15 mm (W x H) 4 6000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 19-109-201 Supplier Brady™ Supplier No. THT1374273AW
Add to Cart
Add to Cart

Ideal for a variety of applications. Brady™ Thermal Transfer Printable Labels are made of self-laminating vinyl

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized
Adhesive Type Acrylic
Color White, Translucent
Finish Matte
Format Roll
Material Vinyl, Self-laminating
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
For Use With (Application) Laboratory Identification - Bottle, Tube and Vial; Laboratory Identification - Eppendorf Tube; Laboratory Identification - Petri Dish
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-137-427-3-AW
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Pk.
Shape Rectangle
Size 50.80 mm (W) x 25.40 mm (H)
Size (Metric) 25.4 x 50.8 mm (W x H)
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 50.80 mm (W) x 25.40 mm (H)
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 50.80 mm
Height (English) 2 in.
Height (Metric) 50.8 mm
Alternate Part Number THT-137-427-3-AW
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.