Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Metalabel™ Series Thermal Transfer Printable Labels, B-435

Catalog No. 19109282 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
101.6 x 152.4 mm (W x H)
101.6 x 50.8 mm (W x H)
12.7 x 11.10 mm (W x H)
19.05 x 6.35 mm (W x H)
25.4 x 12.7 mm (W x H)
50.8 x 25.4 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-282 76.2 x 50.8 mm (W x H)
19-109-194 12.7 x 11.10 mm (W x H)
19-109-205 19.05 x 6.35 mm (W x H)
19-109-247 50.8 x 25.4 mm (W x H)
19-109-264 76.2 x 25.4 mm (W x H)
19-109-293 76.2 x 127 mm (W x H)
19-109-311 101.6 x 152.4 mm (W x H)
19-109-348 25.4 x 12.7 mm (W x H)
19-109-363 101.6 x 50.8 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-109-282 Supplier Brady™ Supplier No. THT194351
Add to Cart
Add to Cart

Printable, metallized polyester labels for thermal transfer printers. Brady™ Thermal Transfer Printable Labels are used for Asset Tracking, Rating Plates, General Purpose ID.

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Description Recommended ribbon series: R4900; R6000; R6200
Adhesive Type Acrylic
Color Silver
Finish Gloss
Format Roll
Material Metallized Polyester (B-435)
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
For Use With (Application) Asset Tracking, Circuit Board Identification - Through Hole Top, General and Industrial Identification, Rating Plates
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-19-435-1
No. per Pack 1000 Label(s) / Roll
Quantity 1000/Pk.
Shape Rectangle
Size 76.20 mm (W) x 50.80 mm (H)
Size (Metric) 76.2 x 50.8 mm (W x H)
Temperature Range (English) -94°F to 266°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0026 in.
Thickness (Metric) 0.0673 mm
Vertical Repeat (Metric) 53.98 mm
Dimensions (L x W) 50.80 x 76.20 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Height (English) 2 in.
Height (Metric) 50.8 mm
Alternate Part Number THT-19-435-1
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.