Learn More
Brady™ Metalabel™ Series Thermal Transfer Printable Labels, B-435
Shop All Brady Corporation ProductsDescription
- Available in various sizes
Specifications
Specifications
| Certifications/Compliance | UL Recognized; CSA Accepted |
| Description | Recommended ribbon series: R4900; R6000; R6200 |
| Adhesive Type | Acrylic |
| Color | Silver |
| Finish | Gloss |
| Format | Roll |
| Material | Metallized Polyester (B-435) |
| Product Type | Thermal Transfer Printer Label |
| For Use With (Application) | Asset Tracking, Circuit Board Identification - Through Hole Top, General and Industrial Identification, Rating Plates |
| For Use With (Equipment) | BBP™81 Label Printer, IP™ Series, PR Plus Series Printers |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.