Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Metalabel™ Series Thermal Transfer Printable Labels, B-435

Catalog No. 19109311 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
101.6 x 152.4 mm (W x H)
101.6 x 50.8 mm (W x H)
12.7 x 11.10 mm (W x H)
19.05 x 6.35 mm (W x H)
25.4 x 12.7 mm (W x H)
50.8 x 25.4 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-311 101.6 x 152.4 mm (W x H)
19-109-194 12.7 x 11.10 mm (W x H)
19-109-205 19.05 x 6.35 mm (W x H)
19-109-247 50.8 x 25.4 mm (W x H)
19-109-264 76.2 x 25.4 mm (W x H)
19-109-282 76.2 x 50.8 mm (W x H)
19-109-293 76.2 x 127 mm (W x H)
19-109-348 25.4 x 12.7 mm (W x H)
19-109-363 101.6 x 50.8 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-109-311 Supplier Brady™ Supplier No. THT254351
Add to Cart
Add to Cart

Printable, metallized polyester labels for thermal transfer printers. Brady™ Thermal Transfer Printable Labels are used for Asset Tracking, Rating Plates, General Purpose ID.

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Description Recommended ribbon series: R4900; R6000; R6200
Adhesive Type Acrylic
Color Silver
Finish Gloss
Format Roll
Material Metallized Polyester (B-435)
Product Type Thermal Transfer Printer Label
For Use With (Application) Asset Tracking, Circuit Board Identification - Through Hole Top, General and Industrial Identification, Rating Plates
For Use With (Equipment) BBP™81 Label Printer, IP™ Series, PR Plus Series Printers
Shape Rectangle
Size (Metric) 101.6 x 152.4 mm (W x H)
Thickness (English) 0.0026 in.
Width (English) 4 in.
Width (Metric) 101.60 mm
Height (English) 6 in.
Height (Metric) 152.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.