Learn More
Description
- For general and Industrial Identification
Specifications
Specifications
| Certifications/Compliance | UL Recognized; CSA Accepted |
| Description | Suggested Robbon Series: R4400; R6200 |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White |
| Material | Polypropylene |
| Product Type | Thermal Transfer Printer Label |
| For Use With (Application) | Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking |
| Thickness (English) | 0.0031 in. |
| Width (English) Printable Area | 3 in. |
| Height (English) Printable Area | 5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.