Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printer Labels: Rectangular

Catalog No. 19140425 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
6.35 mm
9.525 mm
12.70 mm
15.24 mm
19.05 mm
25.4 mm
25.40 mm
33.0 mm
44.45 mm
Size (English):
1 in. Core
3 in. Core
Height (Metric):
19.05 mm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Size (English) Height (Metric)
19-140-425 33.0 mm 3 in. Core -
19-140-418 6.35 mm 3 in. Core -
19-140-426 12.70 mm 3 in. Core -
19-140-423 19.05 mm 3 in. Core -
19-140-424 25.4 mm 3 in. Core -
19-140-421 9.525 mm 3 in. Core -
19-140-422 12.70 mm 3 in. Core -
19-140-427 19.05 mm 3 in. Core -
19-140-428 25.4 mm 3 in. Core -
19-140-433 6.35 mm 1 in. Core -
19-140-431 6.35 mm 3 in. Core -
19-140-430 12.70 mm 3 in. Core -
19-140-429 44.45 mm 3 in. Core -
19-140-432 25.4 mm 3 in. Core -
19-140-436 9.525 mm 1 in. Core -
19-140-437 12.70 mm 1 in. Core -
19-140-442 19.05 mm 1 in. Core -
19-140-441 12.70 mm 1 in. Core -
19-140-444 44.45 mm 1 in. Core -
19-140-443 25.4 mm 1 in. Core -
19-140-439 25.4 mm 1 in. Core -
19-140-440 15.24 mm 1 in. Core -
19-140-438 25.40 mm 1 in. Core 19.05 mm
19-140-445 12.70 mm 1 in. Core -
19-140-446 6.35 mm 1 in. Core -
19-140-447 25.4 mm 1 in. Core -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 19-140-425 Supplier Brady™ Supplier No. THT25674252
Add to Cart
Add to Cart

Rectangular printable labels for thermal transfer printers.

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Color White
Format Die-cut
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 2000 Labels/Roll
Quantity 2000/Roll
Shape Rectangle
Size (English) 3 in. Core
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 15.24 x 33.02 mm
Length (English) 1.3 in.
Length (Metric) 15.24 mm
Width (English) 1.3 in.
Width (Metric) 33.0 mm
Height (English) 0.6 in.
Alternate Part Number THT-256-7425-2
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.