Learn More
Description
Printer Compatibility
- BBP81
- Brady 1244
- Brady 1344
- Brady 200MVP Plus
- Brady 2461
- Brady 300MVP Plus
- Brady 300X-Plus II
- Brady 3481
- Brady 360X-Plus II
- Brady 600X-Plus II
- Brady 6441
- Brady IP
- Tagus T200
- Tagus T300
- Thermal Transfer Printers
This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.
Order Info
See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | White |
| Format | Label |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printer Label |
| Sterility | Non-sterile |
| Quantity | 2000/Roll |
| Size (English) | 1 in. Core |
| Dimensions (L x W) | 1.5 x 1.75 in. |
| Length (English) | 1.5 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.