Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printer Ribbons, 4300 Series

Catalog No. 19104593 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
360 ft. x 4 in.
500 ft. x 1.57 in.
500 ft. x 2.36 in.
500 ft. x 4.33 in.
984 ft. x 5.12 in.
984 ft. x 6.85 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-104-593 984 ft. x 6.85 in.
19-104-588 360 ft. x 4 in.
19-104-590 500 ft. x 1.57 in.
19-104-591 984 ft. x 5.12 in.
19-104-592 500 ft. x 2.36 in.
19-104-594 500 ft. x 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-104-593 Supplier Brady™ Supplier No. R4308
Add to Cart
Add to Cart

Designed for use with thermal transfer printers. Brady Thermal Transfer Printer Ribbons, 4300 Series have resin/wax formulation and feature reliable, sharp-edge print quality to maximize bar code readability.

  • Fiber ribbon core with wax/resin formulation
  • Resistant against smearing and chemicals
  • Reliable, sharp-edge print quality to maximize bar code readability

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady Label Printers
Width (English) 3.05 in.
Length (Metric) 300.00 m
Width (Metric) 174 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 6.85 in.
Description Resin/Wax formulation
Format Open-core Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R4308
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.