Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printer Ribbons, 4400 Series

Catalog No. 19104602 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.33 in.
984 ft. x 5.12 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-104-602 Green 984 ft. x 3.27 in.
19-104-598 Green 984 ft. x 2.36 in.
19-104-597 Blue 984 ft. x 2.36 in.
19-104-599 Red 984 ft. x 2.36 in.
19-104-600 White 984 ft. x 2.36 in.
19-104-601 Blue 984 ft. x 3.27 in.
19-104-603 Red 984 ft. x 3.27 in.
19-104-604 White 984 ft. x 3.27 in.
19-104-605 White 984 ft. x 5.12 in.
19-104-606 Black 984 ft. x 4.33 in.
19-104-607 Red 984 ft. x 4.33 in.
19-104-608 White 984 ft. x 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-104-602 Supplier Brady™ Supplier No. R4402GR
Add to Cart
Add to Cart

Designed for use with thermal transfer printers. Brady Thermal Transfer Printer Ribbons, 4400 Series have resin/wax formulation and feature reliable, sharp-edge print quality to maximize bar code readability.

  • Fiber ribbon core with resin formulation
  • High density, solvent, high heat and scratch resistant
  • For use with thermal transfer printers

Specifications

Product Type Printer Ribbon
Color Green
For Use With (Equipment) Brady Label Printers
Width (English) 2.55 in.
Length (Metric) 300.00 m
Width (Metric) 83 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 3.27 in.
Description Resin formulation
Format Open-core Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R4402-GR
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.