Learn More
Description
- Fiber ribbon core with resin formulation
- High density, solvent, high heat and scratch resistant
- For use with thermal transfer printers
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Red |
| For Use With (Equipment) | Brady Label Printers |
| Width (English) | 2.8 in. |
| Diameter (Metric) | 25.4 mm I.D. |
| Dimensions (L x W) | 984 ft. x 4.33 in. |
| Description | Resin formulation |
| Format | Open-core Ribbon |
| Alternate Part Number | R4407-RD |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.