Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Well Plate Labels

Thermal Transfer Well Plate Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

$160.70 - $414.00

Specifications

Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color White
Format Label
Print Technology Thermal Transfer
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Height (English) Height (Metric) Material Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Height (English) Height (Metric) Material Price Quantity & Availability  
11-877-94
View Documents
Brady™
THT1424232.5
Each (2500 labels/roll) 0.2 in. 0.5 cm Polyester
Each for $160.70
Only null left
Add to Cart
 
11-877-97
View Documents
Brady™
THT1514993
Each (3000 labels/roll) 2 in. 50.8 mm Nylon Cloth
Each for $414.00
Only null left
Add to Cart
 
Description

Description

  • Printable labels for thermal transfer printers.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 with service temperature of -94 to 230° F (-70 to 110° C)
Specifications

Specifications

Thermal Transfer Printable Labels
White
Thermal Transfer
Non-sterile
1
2.5 in.
Acrylic, Permanent
Label
Thermal Transfer Printer Label
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Rectangle
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.