Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products ThermJack PRO

Catalog No. 04500297
Change view
Click to view available options
Material:
Stainless Steel, Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
04-500-297 Stainless Steel, Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-297 Supplier Thermco Products Supplier No. ACCD0552DIG
Add to Cart
Add to Cart

ThermJack PRO, adjustable angle, watertight, Range: -50 to +350°C

  • The ThermJack Folding Pocket Thermometer is a compact, watertight (IP65) digital thermometer designed for quick and accurate temperature measurements in liquids and powdered materials.
  • Features an adjustable angle stainless steel probe (2.75 or 4.5) with a temperature range of -40 to +250°C (-40°F to 482°F), offering 0.5°C accuracy from -20°C to 150°C and 0.1°C resolution.
  • Food-safe housing is easy to clean and HACCP compliant, making it ideal for culinary and industrial applications.
  • Includes a NIST Traceable Certificate for verified accuracy, C/F switchability, and automatic power off after 10 minutes to conserve battery life (CR2032).
  • Fast 4-second response time in water and a durable, pocket-sized design (116 x 38 x 20 mm, 41.2 g) make it ideal for professionals in food, laboratory, and field settings requiring reliable portable temperature monitoring.

Specifications

Length (Metric) 260 mm
Material Stainless Steel, Plastic
Product Type Folding Thermometer
Max. Temperature (English) 662°F
Max. Temperature (Metric) 350°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Width (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.