Learn More
Thermo Scientific™ ABgene™ Thermo-Fast™ 96 PCR Detection Plate MKIII
Description
The Thermo Scientific 96-Well Semi-Skirted, Fast Block, Barcoded Plates is compatible with all ABI Fast block machines, including Life Technologies PCR and qPCR thermal cyclers. These plates feature a raised deck to prevent spills and a cut corner at the A1 location.
The 96-Well Semi-Skirted, Fast Block, Barcoded Plates are available in white plates for qPCR applications and have clear wells for maximum sample visibility.
Highlights
- Directly compatible with all Applied Biosystems thermal cycler fast blocks with no adapters necessary
- Raised deck of plate to aid in spill prevention
- 0.1 mL maximum well volume (when used with adhesive and heat seals)
- Clear well for sample visibility
- Uniform, thin well walls deliver maximum and consistent heat transfer
- White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
- Cut Corner: A1
- PCR
- qPCR/Real-Time PCR
Specifications
Specifications
| Barcode | Includes Barcode |
| Certifications/Compliance | DNA, RNase, Endotoxin, DNase-free |
| Format | Standard |
| Array | 8 x 12 |
| Color | Clear |
| Skirt Style | Semi |
| Material | Polypropylene |
| Volume (Metric) Well | 100 μL |
| No. of Wells | 96 |
| For Use With (Application) | PCR, qPCR, RT-PCR |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.