Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for Thermo Scientific™ 24 x 1.5/2.0 mL Rotor with ClickSeal Biocontainment Lid

Catalog No. 75002973
Change view
Click to view available options
Capacity:
1 x 16 mL Tubes
1 x 25 mL Tubes
1 x 30 mL Tubes
24 x 0.2 mL PCR Tubes
24 x 0.25/0.4 mL Microliter Tubes
24 x 0.5/0.6 mL Microliter Tubes
For Use With (Equipment):
24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
Stratus Centrifuge FA Rotor
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity For Use With (Equipment)
75-002-973 1 x 25 mL Tubes Stratus Centrifuge FA Rotor
75-002-971 1 x 16 mL Tubes Stratus Centrifuge FA Rotor
76-003-250 24 x 0.2 mL PCR Tubes 24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
76-003-251 24 x 0.25/0.4 mL Microliter Tubes 24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
76-003-252 24 x 0.5/0.6 mL Microliter Tubes 24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
75-002-972 1 x 30 mL Tubes Stratus Centrifuge FA Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 75-002-973 Supplier Thermo Scientific™ Supplier No. 75002973

Increase your flexibility for micro-volume separations using adapters for our standard microcentrifuge rotor.

Increase your flexibility for micro-volume separations using adapters for our standard microcentrifuge rotor. Select from a number of Microliter Tube Adapters and PCR adapters for the Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Type Tube Adapter
Material Rubber
Capacity 1 x 25 mL Tubes
For Use With (Equipment) Stratus Centrifuge FA Rotor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.