Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaMax Base Drop-In Guard Cartridges

Catalog No. 95105011001
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2.1 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
95105011001 1 mm
95105012101 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 95105011001 Supplier Thermo Scientific™ Supplier No. 95105011001

Requires

Thermo Scientific Uniguard™ direct-connection or stand-alone holder, sold separately.

Offer convenience, economy and effective protection for extending column lifetime

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fits Thermo Scientific Uniguard™ direct-connection and stand-alone holders

Features of BetaMax Basic Solid Phase

  • Designed for basic analytes
  • Ultra-high surface coverage for maximum retention
  • Excellent stability for long column lifetimes

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.