Learn More
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
Features of Betasil C8 Solid Phase
- Ligand on 100Å silica
- High surface area with high bonded phase coverage
Specifications
Specifications
| Particle Size | 5 μm |
| Length (Metric) | 20 mm |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | C8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.