Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ CN Guard Cartridges

Catalog No. 70803012101
Change view
Click to view available options
Particle Size: 3μm; 10L x 2.1mm I.D.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
70803012101 Particle Size: 3μm; 10L x 2.1mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 70803012101 Supplier Thermo Scientific™ Supplier No. 70803012101

Requires

Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Particle size: 3μm
  • 10L x 2.1mm I.D.
Features of Betasil CN Solid Phase
  • 100Å silica
  • High surface area with high bonded phase coverage

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 3 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase CN
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.