Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ Silica Javelin™ Guard Columns

Catalog No. 70005012106
Change view
Click to view available options
Particle Size: 5μm; 10L x 2.1mm I.D.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
70005012106 Particle Size: 5μm; 10L x 2.1mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 70005012106 Supplier Thermo Scientific™ Supplier No. 70005012106
This item is not returnable. View return policy

Economically extends HPLC column lifetime

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement

Features of Betasil Silica Solid Phase

  • 100Å silica
  • High surface area with high bonded phase coverage

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 2.1 mm
Product Line BetaSil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.