Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Biological Indicators
GSA_VA

Catalog No. 1449024
Change view
Click to view available options
Quantity:
100 Vials/Box
25 Vials/Box
5 Vials/Box
Population:
105 Spores
106 Spores
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Population
14-490-24 100 Vials/Box 105 Spores
11-715-140A 100 Vials/Box 106 Spores
14-490-25 5 Vials/Box 105 Spores
11-715-140 25 Vials/Box 106 Spores
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-490-24 Supplier Thermo Scientific™ Supplier No. AY759X3
Add to Cart
Add to Cart

Easy and inexpensive methods to monitor steam sterilizer effectiveness

Indicators verify sterility of instruments, vials, media, liquid cycles and other products in less time than it takes to send samples to an outside lab. Choice of two biological indicators: for media and liquids or for instruments, glassware, and other applications. Color change from purple to yellow indicates an ineffective sterilization process.

For Media and Liquids

  • SterilAmp™ II Biological Indicators with spore populations of 106
  • Available in boxes of 25 or 100
For Instruments, Glassware, and Other Applications
  • B/T Sure™ Biological Indicators with spore populations of 105 Other spore populations available upon request Comply with current AAMI and ISO standards

B/T Sure and SterilAmp II Biological Indicators

  • Verify sterility of instruments, media, and other steam-sterilized items in just two days, using a simple three-step process
  • Easy sterilization identification: Purple color ensures sterilization; yellow, cloudy results indicate an ineffective sterilization
  • Indicators can save up to 60% of the cost of outsourcing complete sterility tests
  • B/T Sure indicators are for instruments, glassware, and other apparatus; have spore population of 105
  • SterilAmp II indicators are for media and additives; have spore population of 106
Chemitest™ Temperature Indicators
  • Verify that sterilizer reached adequate sterilization temperature during a cycle
  • Can also be used to verify that an item has been run through a sterilization cycle
  • Available in pouches, tabs, strips, and tape

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AAMI, ISO
Description B/T Sure™ Biological Indicator
Type Biological Indicator
For Use With (Application) Instruments, glassware and other apparatus
Population 105 Spores
Quantity 100 Vials/Box
Sterilization Indicator Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.