Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bottle Support Base

Catalog No. BTBASE4 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Support Base
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
BTBASE4 Support Base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTBASE4
Get Up to $1,800 in Chemicals with Purchase
View all promotions
Add to Cart

missing translation for 'validMainframeMsg'

Stabilizes lightweight PTFE and polypropylene bottles

Four-screw base model secures both round and square bottles.

Accommodates:

  • Round bottles from 50 to 135mm dia.
  • Square bottles from 50 to 135mm diagonal length

Order Info

H x W: 45 x 191mm (1.77 x 7.52 in. ). Also available: Stainless-steel Baseline Bottletop Dispenser (BT-BL); Stainless-steel HF (Hydrofluoric Acid) Bottletop Dispenser (BT-HF)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Support Base
For Use With (Equipment) 50 to 135mm dia. round or 50 to 135mm diagonal L square bottles of bottletop dispenser
Width (English) 7.52 in.
Width (Metric) 191 mm
Height (English) 1.77 in.
Height (Metric) 44.9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.